Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Ratchet for 10 mm bits

714.12100 - UNSPSC 27111711
German Engineered
Ratchet for 10 mm bits Ratchet for 10 mm bits
Ratchet for 10 mm bits

Delivery

In stock for delivery.

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Size 10 mm
EAN 4038898913672

Features

Head: 72 teeth
5° angle of rotation
Round, compact head
Body: chrome-plated
Slip-proof 2-component handle

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-07-03
Product is great. Very good quality !! It will last you a life time. Shipping not good. I ordered a set of sockets from Japan at the same time I ordered the ratchet. Guess what came first......